-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Backup Pad |
---|---|
Back Mounting Size | 1/4" |
Back Mounting Type | Straight Shaft |
Body Material | Rubber |
Density | Medium |
Disc Dia. | 1.25" |
---|---|
Face Mounting Type | TR |
Max. RPM | 40,000 |
Vacuum Hole Design | Non-Vacuum |
Country Of Origin | MX |
---|
Weight (kg) | 0.036 |
---|
Please note that the item you have bought is a 115V.