-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounted Flap Wheel |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Diameter | 3" |
Grade | Fine |
Grit | 120 |
---|---|
Max. RPM | 12,000 |
Shank Size | 1/4" |
Shank Type | Straight |
Width | 1" |
Height (cm) | 18.29 |
---|---|
Length (cm) | 17.53 |
Width (cm) | 16.51 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.675 |
Please note that the item you have bought is a 115V.