-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handheld Digital Manometer |
---|---|
Accuracy | -/+ 0.5% Full Scale |
Battery Type | 9V alkaline battery |
Connection Type | Barbed |
Data Storage | Yes |
Display Digits | 4 Digits |
Display Type | LCD |
Housing Material | Aluminum |
---|---|
Max. Pressure | 60 psig |
Operating Range | 0 to 30 psi |
Operating Temp. Range | 0 Deg. to 140 Deg. F |
Storage Temp. Range | -4 Deg. to 176 Deg. F |
Type | Digital |
Height (cm) | 5.84 |
---|---|
Length (cm) | 27.43 |
Width (cm) | 17.78 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3765 |
UPC | 094700900241 |
Please note that the item you have bought is a 115V.