MEMPHIS GLOVE 9507LM Hw Sting Knit Gloves Cotton/poly L Pr

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MEMPHIS GLOVE | 9507LM | AC6UNY | 36J044 | Heavy Weight String Knit Gloves
In Stock
£1.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 9507LM

    • Item: AC6UNY

    • Cross Ref: 36J044

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemHeavy Weight String Knit Gloves
    ColorGray
    Gauge7
    MaterialPolyester/Cotton
    SizeMen's L
    Sold AsPair

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)3.81
    Ship length (cm)27.94
    Ship width (cm)17.78
    HS code6116928800
    Country of OriginMX

    Brand Overview:

    Memphis Gloves, an MCR Safety brand, offers a wide range of ANSI-compliant gloves, glasses and garments for the safety of various professional workers in mining, oil & gas and metal fabrication industries. The Memphis Safety Gloves catalogue includes a variety of coated, cold-protection, chemical-resistant, cut-resistant, heat-resistant, welding and leather-palm gloves. These gloves are made from durable and tough leather, cotton blends, rubber and synthetic fabrics. Memphis welding gloves feature heavy-side leather lining to provide protection against heat, flame and spark in hazardous working conditions and are offered in different sizes. The heat-resistant gloves from Memphis offer excellent insulation and are designed to work in temperatures up to 300 degrees Fahrenheit. They provide protection from burns and are also resistant to abrasions and sharp edges.

    Sent to your email in 30 min

    Model: 9507LMItem: AC6UNYCross Ref: 36J044