MEMPHIS GLOVE 4600LH Left Hand Only Welding Glove 13 Inch Xl
  • Model: 4600LH
  • Item: AD2NXE
  • Cross: 3TCC2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MEMPHIS GLOVE | 4600LH | AD2NXE | 3TCC2 | Left Hand Only Welding Glove
Hover to zoom
In Stock
£11.40 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLeft Hand Only Welding Glove
    ColorBlue/White
    Back MaterialSplit Cowhide
    Cuff5" Self Hemmed
    Cuff MaterialCowhide Leather
    CutGunn
    DesignFully Welted Enhanced Seams
    Leather Palm TypeSplit
    Length13"
    Liner MaterialSock
    Palm MaterialCowhide
    SizeXL
    Stitching MaterialDuPont(TM)/Kevlar(R)
    Thumb StyleReinforced
    UseWelding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark Protection

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)2.54
    Ship length (cm)33.02
    Ship width (cm)17.78
    HS code4203291800
    Country of OriginCN

    Brand Overview:

    Memphis Gloves, an MCR Safety brand, offers a wide range of ANSI-compliant gloves, glasses and garments for the safety of various professional workers in mining, oil & gas and metal fabrication industries. The Memphis Safety Gloves catalogue includes a variety of coated, cold-protection, chemical-resistant, cut-resistant, heat-resistant, welding and leather-palm gloves. These gloves are made from durable and tough leather, cotton blends, rubber and synthetic fabrics. Memphis welding gloves feature heavy-side leather lining to provide protection against heat, flame and spark in hazardous working conditions and are offered in different sizes. The heat-resistant gloves from Memphis offer excellent insulation and are designed to work in temperatures up to 300 degrees Fahrenheit. They provide protection from burns and are also resistant to abrasions and sharp edges.

    Sent to your email in 30 min

    Model: 4600LHItem: AD2NXECross: 3TCC2