-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Bit Screwdriver |
---|---|
Bit Retainer Type | Quick Change Ball Bearing |
Bit Style | S2 Steel Double Ended |
Drive Size | 1/4" |
Driver Type | 13-in-1 T-Handle |
Finish | Natural |
Handle Design | Engineered Nylon/ABS Resin and Triax 1120 |
Number of Pieces | 7 |
Overall Length | 5" |
---|---|
Primary Application | General Purpose |
Ratcheting | Yes |
Shank Material | Stainless 304 |
Shank Type | Solid |
Sizes Included | Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 12.95 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 15.24 |
HS Code | 8207906000 |
---|---|
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.