MCR SAFETY 4600 Welding Gloves L Blue
  • Model: 4600
  • Item: AD2NXD
  • Cross: 3TCC1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MCR SAFETY | 4600 | AD2NXD | 3TCC1 | Welding Gloves
Hover to zoom
In Stock
£22.70 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemWelding Gloves
    ColorBlue
    Back MaterialGrain Cowhide
    Cuff5" Self-Hemmed
    Cuff MaterialCowhide Leather
    CutGunn
    DesignReinforced Welting
    Leather Palm TypeGrain
    Length13"
    Liner MaterialCotton Jersey
    Palm MaterialCowhide
    SizeL
    Stitching MaterialKevlar(R)
    Thumb StyleWing
    UseWelding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark Protection

    Shipping Info:

    Ship weight (kg) 0.18
    Ship height (cm)1.52
    Ship length (cm)34.29
    Ship width (cm)16.51
    HS code4203290000
    Country of OriginCN

    Brand Overview:

    For more than 45 years, MCR Safety has been offering personal protective equipment to metal fabrication, oil & gas, and mining industries. The MCR Safety Gloves catalogue incorporates a broad range of CE EN 166:2002 marked leather (goatskin / pigskin / cowhide), multi-tasking, cut-protection, cotton, string-knit and disposable gloves. MCR Safety Ninja ice gloves are designed for frozen food packaging jobs, as well as for other cold storage and commercial fishing applications. These gloves feature an acrylic Terry liner for insulation and black HPT-coated palm and fingertips. The brand also manufactures scratch-resistant and anti-fog glasses for protection against workplace hazards such as projectiles, chemical splashes and fumes, and UV / infrared radiation. Choose from a wide range of MCR Safety glasses and other brand products on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: 4600Item: AD2NXDCross: 3TCC1