-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Punch Set |
---|---|
Length | 8" |
Material | Alloy Steel |
Number of Pieces | 24 |
---|---|
Sizes Included | Solid-(2) 1/2 Center, (2) 3/8 Prick, (2) 3/32, (2) 1/8, (2) 5/32, (2) 3/16, 1/4, 5/16 Pin, (2) 3/8 Center, 5/16 Solid, (2) 1/8, (2) 5/32, (2) 3/16, 1/4" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 8203406000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.7 |
UPC | 045256800400 |
Please note that the item you have bought is a 115V.