-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Center Punch Set |
---|---|
Length | 4" to 6 1/4" |
Material | Steel |
Number of Pieces | 5 |
---|---|
Sizes Included | 1/4, 5/16, 3/8, 1/2, 5/8" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 2.54 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 6.6 |
HS Code | 9017208060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.5625 |
UPC | 779975370240 |
Please note that the item you have bought is a 115V.