-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Punch and Chisel Set |
---|---|
Length | 5" to 7" |
Material | Steel |
Number of Pieces | 19 |
---|---|
Sizes Included | Center Punches-5/32, 3/16", Pin Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16", Solid Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16", Cold Chisels-1/4, 3/8, 1/2, 5/8, 3/4" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Mayhew 61019 punch and chisel set serves as essential tools for metalworking, woodworking and general fabrication. This set consists of punches to mark, pierce or position parts and materials, while chisels are essential for persuading objects into place, smoothing surfaces and cutting, notching, chipping, or shaping materials.
Height (cm) | 5.08 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 13.97 |
HS Code | 8206000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.7505 |
UPC | 045256610191 |
Clean the tools after use with a dry cloth to remove debris. For stubborn residues, a gentle solvent or lubricant can be applied, followed by wiping.
Yes, the tools can be sharpened using appropriate sharpening tools. Follow the manufacturer's guidelines for the specific type of tool.
Always wear appropriate safety gear, including gloves and eye protection. Ensure a stable work surface and secure workpieces.
Please note that the item you have bought is a 115V.