-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Punch and Chisel Set |
---|---|
Length | 8" |
Material | Steel |
Number of Pieces | 6 |
---|---|
Sizes Included | 1/2", 5/8", 3/8", 3/16", 1/8", 3/16" |
Tether Capable | Not Tether Capable |
Height (cm) | 3.81 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.6255 |
UPC | 00045256610054 |
Please note that the item you have bought is a 115V.