Sign In

MAYHEW

MAYHEW Hooks and Picks

Hooks and Picks(4 Products)

MAYHEW Tools

Tools(2 Products)

About Mayhew

Mayhew Tools' catalogue comprises chisels, pry bars, punches, automotive speciality tools, inspection tools and pick-up tools. Mayhew flat chisels are made of high-strength steel and feature bevelled cutting edges to easily cut through metal screws, bolts, rivets or brackets, without the use of heating torches or forges. The brand's Mayhew compact clamps are equipped with a high-resistance braking system and hardened steel brakes to eliminate play and flex, ensuring prolonged functionality. These clamps can deliver a clamping force of up to 900 lb and feature a screwdriver-type handle with an octagonal design, enhancing grip and preventing slippage for improved control during operation.

Major Trade Names

Dominator Scrappers

Dominator Scrappers

They are used to remove gaskets, rust, paint & carbon build-up. These tools have blades that have been ground for a sharp edge and can be re-sharpened after heavy use to restore sharpness. They have black oxide finish for added rust resistance.

Torx Bit Sets

Torx Bit Sets

Titanium coating is applied to the drivers to increase the strength and durability of each piece. They have a low-profile, dual-drive design that can be used with either a ratchet or an 11 mm wrench. These tools are tamper-resistant, produce a lot of torque and reduce the camouflage effect.

Weld Wakker Whacker

Weld Wakker Whacker

They are used to separate spot welds or bonded panels. The metal end cap and side edge can be struck without damaging the handle. The blade has a two-sided bevel and black oxide finish to prevent rusting.

Mayhew Competitive Advantages

Dominator Line

Dominator Line

Dominator tools feature a hardened and tempered steel shaft extending through the handle and strike-able capped end. The Dominator line of pry bars and speciality tools have a capped end for unmatched strength and durability. Their capped ends are in direct contact with the shaft, which allows them to be struck through without damaging the handle. ...

The patented two-component design of the handles maximises grip and comfort. From the cutting edge through the handle, the shaft is made of hardened & tempered steel, providing maximum durability and prying power.

Frequently Asked Questions

How do you maintain Mayhew pry bars?

In contrast to digging bars or large crowbars, pry bars require regular filing to remain sharp and useful. Make sure not to remove too much of the protective finish around the claw points and nail slots (if applicable).

What should you avoid doing when using a chisel?

  • Do not use a wooden chisel as a pry bar or wedge.
  • Do not use a wooden chisel on metal.
  • Do not hold the workpiece with one hand while chiselling with the other hand.
  • Do not use a grinder to redress heat-treated tools.

Where are Mayhew handheld punches used?

Mayhew punches are used for splitting and cutting steel objects and removing bushings or pins. Raptor Supplies offers Mayhew handheld punches in single-piece and round configurations with lengths ranging from 1.125 to 20.5 inches.

In what blade materials are Mayhew chisels offered?

Mayhew chisels are available in steel, CV steel and heat-treated alloy steel blades.