MAYHEW TOOLS 46118 Clamp Ultralight Steel 2 Inch x 36 Inch Rail
Item: AH8CTQ
Model: 46118
Cross Ref: 38GN66
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Clamp |
Bar Material |
Steel |
Bar Size |
36 |
Bar Thickness (In.) |
3/4 |
Bar Width (In.) |
2 |
Clamp Face (In.) |
1 |
Handle Material |
Cast Iron |
Max. Jaw Opening |
32 |
Nominal Clamping Pressure |
2700 lb. |
Nominal Rail Size (In.) |
2 x 36 |
Opening |
5 |
Screw Size |
45/64 |
Throat Depth |
5 |
Type |
Ultralight |
Shipping Information
Height (cm) |
9.5 |
Length (cm) |
118.01 |
Width (cm) |
22 |
Country Of Origin |
ES |
Weight (kg) |
2.903 |
UPC |
045256461182 |