MAYHEW TOOLS 46054 Clamp Steel 1-39/64 inch x 18 inch Rail
Item: AH8CTH
Model: 46054
Cross Ref: 38GN59
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Clamp |
Bar Material |
Steel |
Bar Size |
18 |
Bar Thickness (In.) |
3/4 |
Bar Width (In.) |
1-39/64 |
Clamp Face (In.) |
1-1/4 |
Handle Material |
Cast Iron |
Max. Jaw Opening |
16 |
Nominal Clamping Pressure |
4800 lb. |
Nominal Rail Size (In.) |
1-39/64 x 18 |
Opening |
6 |
Screw Size |
25/32 |
Throat Depth |
6 |
Shipping Information
Height (cm) |
13.49 |
Length (cm) |
53.01 |
Width (cm) |
22 |
Country Of Origin |
ES |
Weight (kg) |
4.2049 |
UPC |
045256460543 |