MAYHEW TOOLS 46002 Clamp Steel 1-13/64 inch x 12 Inch Rail
Item: AH8CTB
Model: 46002
Cross Ref: 38GN53
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Clamp |
Bar Material |
Steel |
Bar Size |
12 |
Bar Thickness (In.) |
3/4 |
Bar Width (In.) |
1-13/64 |
Clamp Face (In.) |
1 |
Handle Material |
Cast Iron |
Max. Jaw Opening |
10 |
Nominal Clamping Pressure |
1800 lb. |
Nominal Rail Size (In.) |
1-13/64 x 12 |
Opening |
4 |
Screw Size |
43/64 |
Throat Depth |
4 |
Shipping Information
Height (cm) |
22 |
Length (cm) |
47.5 |
Width (cm) |
15.01 |
Country Of Origin |
ES |
Weight (kg) |
1.76 |
UPC |
045256460024 |