MAXXIMA MWL-36 Work Light, 2100 lumens, Round, LED

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£154.04 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: MWL-36

  • Item: CD3LLA

  • Cross Ref: 54DE27

Product Specifications:

ItemWork Light w/ On/Off Switch
Base MaterialStainless Steel
ConnectionDT04-2P Connector
Current Drawn1.2A@24VDC
Diameter5.25"
Housing ColorBlack
Housing MaterialAluminum
Lens ColorClear
Lens DesignRound
Lens MaterialPolycarbonate
Light Output2100 Lumens
MountingPermanent
ShapeRound
Voltage12 to 36VDC
Width5.25"

Shipping Info:

Ship weight (kg) 1.46

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes