• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

MAXXIMA MWL-18-B

MAXXIMA MWL-18-B

In Stock
£96.32 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: MWL-18-B
  • Item: CD2FGA
  • Cross Ref: 49CT72
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Work Light
Base Material Cast Aluminum
Connection Pigtail
Current Drawn .4A@36VDC
Height 3"
Housing Color Black
Housing Material Aluminum
Length 3.5"
Lens Color Clear
Lens Design Oval
Lens Material Polycarbonate
Light Output 1000 Lumens
Mounting Permanent
Shape Oval
Voltage 12 to 36VDC
Width 3"

Shipping Info:

Ship weight (kg) 0.66