-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Park/Front Turn Light |
---|---|
Color | Amber |
Current Rating | 190mA |
Depth | 4-1/5" |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Length | 5 3/10" |
Material | Polycarbonate |
Mounting Type | Grommet |
---|---|
Number of Bulbs | 15 |
Shape | Rectangle |
Termination Type | PL-3 Connector |
Type | 15 Diode |
Volt Bulb | 12.8 |
Width | 3 2/5" |
Height (cm) | 4.45 |
---|---|
Length (cm) | 13.34 |
Width (cm) | 9.14 |
HS Code | 8512204040 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.