-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clearance Marker Light |
---|---|
Base Material | Polycarbonate |
Color | Amber |
Current Drawn | 100mA |
Depth | 2-13/32" |
Diameter | 2.5" |
Flash Type | Single |
Height | 2.5" |
Housing Material | Polycarbonate |
Lamp Type | LED |
---|---|
Length | 2.5" |
Lens Design | Round |
Lens Material | Polycarbonate |
Mounting | Grommet |
Power Source | 12.8 VDC |
Rating | SAE Class 1 |
Width | 2.5" |
Height (cm) | 7.37 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 9.14 |
Country Of Origin | KR |
---|---|
Weight (kg) | 0.0726 |
Please note that the item you have bought is a 115V.