-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elbow, 45 Degrees |
---|---|
Body Material | T316L Stainless Steel |
Connection Type | Orbital Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
---|---|
Tube Size | 3/4" |
Wall Thickness | 0.065" |
Height (cm) | 1.91 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 5.08 |
HS Code | 7307230000 |
---|---|
Country Of Origin | IL |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.