MAUDLIN PRODUCTS SSFW309-10-100 Tool Wrap 309 Stainless Steel 100 Feet Length x 10 Inch Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MAUDLIN PRODUCTS | SSFW309-10-100 | AD7NXY | 4FRA9 | Tool Wrap
In Stock
£256.82 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: SSFW309-10-100

    • Item: AD7NXY

    • Cross Ref: 4FRA9

    Product Specifications:

    ItemTool Wrap
    FunctionHelps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F
    Length100'
    MaterialType 309, Soft Annealed, Stainless Steel
    Max. Temp.2100 F
    Thickness0.002"
    Width10"

    Shipping Info:

    Ship weight (kg) 3.4
    Ship height (cm)13.21
    Ship length (cm)33.53
    Ship width (cm)13.21
    HS code7220207080
    Country of OriginUS

    Brand Overview:

    With over 70 years of experience, Maudlin manufactures a complete line of fully threaded studs, coatings, wraps and shim products, such as slotted shim stock, shim stock and shim stock assortments. Maudlin shim kits come in a sturdy metal box and are used to align and level equipment. These slotted shim kits contain a shim removal tool, dividers and a shim lock. The company also offers threaded studs used in repairing work to secure parts together. These studs are widely used in automotive, manufacturing and construction industries. Maudlin's stainless-steel wrap shields the surface of tools and provides protection from decarburisation and decolourisation during heat treatment process.

    Sent to your email in 30 min

    Model: SSFW309-10-100Item: AD7NXYCross Ref: 4FRA9