MAUDLIN PRODUCTS MSH100 Slotted Shim Kit, H 8 x 8 x 0.100 Inch, PK 5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£128.01 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 27
  • Model: MSH100

  • Item: AC2YFC

  • Cross Ref: 2NZW4

Product Specifications:

ItemSlotted Shim
Bolt Size2"
Length8"
Material300 Series Stainless Steel
Rockwell HardnessB80-90
SizeH
Slot Depth6"
Slot Width2.5"
TemperAnnealed
Thickness2.540 mm
Thickness Tolerance+/-0.0020"
TypeNo Tab
Width8"

Shipping Info:

Ship weight (kg) 3.34
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)21.59
HS code7326908588
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes