-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slotted Shim |
---|---|
Bolt Size | 1.625" |
Length | 6" |
Material | 300 Series Stainless Steel |
Rockwell Hardness | B80-90 |
Size | E |
Slot Depth | 4" |
Slot Width | 2" |
---|---|
Temper | Annealed |
Thickness | 2.54mm |
Thickness Tolerance | +/-0.0020" |
Type | No Tab |
Width | 6" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 16.51 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.91 |
Please note that the item you have bought is a 115V.