MAUDLIN PRODUCTS MSE002 Slotted Shim Kit, E 6 x 6 x 0.002 Inch, PK 20

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£92.86 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: MSE002

  • Item: AC2YEC

  • Cross Ref: 2NZT8

Product Specifications:

ItemSlotted Shim
Bolt Size1.625"
Length6"
Material300 Series Stainless Steel
Rockwell HardnessC35-45
SizeE
Slot Depth4"
Slot Width2"
TemperFull Hard
Thickness0.051 mm
Thickness Tolerance+/-0.0001"
TypeNo Tab
Width6"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)16.51
HS code7326190080
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes