MAUDLIN PRODUCTS MSD005-20 Slotted Shim, Replacement Pack, D .005 x 5 x 5 Inch, PK 20

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£54.95 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: MSD005-20

  • Item: AC2YDR

  • Cross Ref: 2NZR7

Product Specifications:

ItemSlotted Shim
Bolt Size1.25"
Length5"
Material300 Series Stainless Steel
Rockwell HardnessC35-45
SizeD
Slot Depth3.625"
Slot Width1.625"
Tab Height1"
Tab Width2-1/2"
TemperFull Hard
Thickness0.127 mm
Thickness Tolerance+/-0.0003"
TypeWith Tab
Width5"

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)16
Ship length (cm)13.46
Ship width (cm)2.54
HS code7326190080
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes