MAUDLIN PRODUCTS MSC4-CK Slotted Shim Assortment, C 4 x 4 Inch Tool Crib Kit, 130 Pcs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£321.38 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: MSC4-CK

  • Item: AC2YBM

  • Cross Ref: 2NZJ2

Product Specifications:

ItemSlotted Shim Assortment
Bolt Size7/8"
Length4"
Material300 Series Stainless Steel
Number of Pieces130
SizeC - 4 X 4"
Slot Depth2.75"
Slot Width1.25"
Tab Height3/4"
Tab Width2-1/4"
Thickness Range (In.)0.001 - 0.125
TypeWith Tab
Width4"

Shipping Info:

Ship weight (kg) 10.39
Ship height (cm)16
Ship length (cm)27.94
Ship width (cm)14.99
HS code7326190080
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes