-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slotted Shim |
---|---|
Bolt Size | 7/8" |
Length | 4" |
Material | 300 Series Stainless Steel |
Rockwell Hardness | B80-90 |
Size | C |
Slot Depth | 2.75" |
Slot Width | 1.25" |
Tab Height | 3/4" |
---|---|
Tab Width | 2-1/4" |
Temper | Annealed |
Thickness | 1.905mm |
Thickness Tolerance | +/-0.0020" |
Type | With Tab |
Width | 4" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 2.54 |
HS Code | 7326190080 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.34 |
Please note that the item you have bought is a 115V.