-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slotted Shim Assortment |
---|---|
Bolt Size | 5/8" |
Length | 3" |
Material | 300 Series Stainless Steel |
Number of Pieces | 260 |
Size | B - 3 X 3" |
Slot Depth | 2.125" |
Slot Width | 7/8" |
---|---|
Tab Height | 5/8" |
Tab Width | 1-1/2" |
Thickness Range (In.) | 0.001 - 0.125 |
Type | With Tab |
Width | 3" |
Height (cm) | 13.21 |
---|---|
Length (cm) | 49.28 |
Width (cm) | 12.19 |
HS Code | 7326190080 |
Country Of Origin | US |
---|---|
Weight (kg) | 11.68 |
UPC | 794234105227 |
Please note that the item you have bought is a 115V.