MAUDLIN PRODUCTS MSB050-10 Slotted Shim B-3 x 3 In x 0.050in - Pack Of 10
  • Model: MSB050-10
  • Item: AC2YCU
  • Cross: 2NZN4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MAUDLIN PRODUCTS | MSB050-10 | AC2YCU | 2NZN4 | Slotted Shim
Hover to zoom
In Stock
£28.25 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSlotted Shim
    Bolt Size5/8"
    Length3"
    Material300 Series Stainless Steel
    Rockwell HardnessB80-90
    SizeB
    Slot Depth2.125"
    Slot Width7/8"
    Tab Height5/8"
    Tab Width1-1/2"
    TemperAnnealed
    Thickness1.270 mm
    Thickness Tolerance+/-0.0010"
    TypeWith Tab
    Width3"

    Shipping Info:

    Ship weight (kg) 0.48
    Ship height (cm)9.91
    Ship length (cm)8.13
    Ship width (cm)2.54
    HS code7326190080
    Country of OriginUS

    Brand Overview:

    With over 70 years of experience, Maudlin manufactures a complete line of fully threaded studs, coatings, wraps and shim products, such as slotted shim stock, shim stock and shim stock assortments. Maudlin shim kits come in a sturdy metal box and are used to align and level equipment. These slotted shim kits contain a shim removal tool, dividers and a shim lock. The company also offers threaded studs used in repairing work to secure parts together. These studs are widely used in automotive, manufacturing and construction industries. Maudlin's stainless-steel wrap shields the surface of tools and provides protection from decarburisation and decolourisation during heat treatment process.

    Sent to your email in 30 min

    Model: MSB050-10Item: AC2YCUCross: 2NZN4