MAUDLIN PRODUCTS MSB004-20 Slotted Shim, Replacement Pack, B .004 x 3 x 3 Inch, PK 20

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£29.21 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 27
  • Model: MSB004-20

  • Item: AC2YCM

  • Cross Ref: 2NZL7

Product Specifications:

ItemSlotted Shim
Bolt Size5/8"
Length3"
Material300 Series Stainless Steel
Rockwell HardnessC35-45
SizeB
Slot Depth2.125"
Slot Width7/8"
Tab Height5/8"
Tab Width1-1/2"
TemperFull Hard
Thickness0.102 mm
Thickness Tolerance+/-0.0002"
TypeWith Tab
Width3"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.4
Ship length (cm)7.87
Ship width (cm)2.29
HS code7326190080
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes