MAUDLIN PRODUCTS MSA2-SK Slotted Shim Assortment, A 2 x 2 Inch Service Kit, 80 Pcs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£95.73 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: MSA2-SK

  • Item: AC2YBP

  • Cross Ref: 2NZJ4

Product Specifications:

ItemSlotted Shim Assortment
Bolt Size1/2"
Length2"
Material300 Series Stainless Steel
Number of Pieces80
SizeA - 2 X 2"
Slot Depth1-9/32"
Slot Width5/8"
Tab Height1/2"
Tab Width1"
Thickness Range (In.)0.001 - 0.125
TypeWith Tab
Width2"

Shipping Info:

Ship weight (kg) 2
Ship height (cm)10.41
Ship length (cm)24.64
Ship width (cm)9.14
HS code7326190080
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes