-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slotted Shim |
---|---|
Bolt Size | 1/2" |
Length | 2" |
Material | 300 Series Stainless Steel |
Rockwell Hardness | B80-90 |
Size | A |
Slot Depth | 1-9/32" |
Slot Width | 5/8" |
Tab Height | 1/2" |
---|---|
Tab Width | 1" |
Temper | Annealed |
Thickness | 1.905mm |
Thickness Tolerance | +/-0.0020" |
Type | With Tab |
Width | 2" |
Height (cm) | 6.6 |
---|---|
Length (cm) | 5.59 |
Width (cm) | 2.29 |
HS Code | 7326190080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.34 |
UPC | 794234105494 |
Please note that the item you have bought is a 115V.