MAUDLIN PRODUCTS MSA015-20 Slotted Shim, Repalcement Pack, A .015 x 2 x 2 Inch, PK 20

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£25.08 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: MSA015-20

  • Item: AC2YCB

  • Cross Ref: 2NZK6

Product Specifications:

ItemSlotted Shim
Bolt Size1/2"
Length2"
Material300 Series Stainless Steel
Rockwell HardnessC35-45
SizeA
Slot Depth1-9/32"
Slot Width5/8"
Tab Height1/2"
Tab Width1"
TemperFull Hard
Thickness0.381 mm
Thickness Tolerance+/-0.0005"
TypeWith Tab
Width2"

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)6.86
Ship length (cm)5.59
Ship width (cm)2.29
HS code7326190080
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes