-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fully Threaded Stud |
---|---|
Finish | PTFE Coated |
Grade | Grade B7 |
Hardness | Rockwell C35 |
Includes Nuts | Yes |
Length | 3" |
Material | Steel |
Max. Temp. | 1100 Deg. F |
Number of Nuts | 8 |
Resistance Properties | Corrosion Resistant |
---|---|
System of Measurement | Imperial |
Tensile Strength | 125000 psi |
Thread Direction | Right Hand |
Thread Fit | 2A |
Thread Size | 1/2"-13 |
Thread Type | Coarse |
Yield Strength | 105000 psi |
Height (cm) | 11.43 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 10.92 |
HS Code | 7318155051 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.51 |
Please note that the item you have bought is a 115V.