-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fully Threaded Stud |
---|---|
Finish | PTFE Coated |
Grade | Grade B7 |
Hardness | Rockwell C35 |
Includes Nuts | Yes |
Length | 7 3/4" |
Material | Steel |
Max. Temp. | 1100 Deg. F |
Number of Nuts | 8 |
Resistance Properties | Corrosion Resistant |
---|---|
System of Measurement | Imperial |
Tensile Strength | 125000 psi |
Thread Direction | Right Hand |
Thread Fit | 2A |
Thread Size | 1 1/8"-8 |
Thread Type | 8UN |
Yield Strength | 105000 psi |
Height (cm) | 10.67 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 10.67 |
HS Code | 7318155051 |
---|---|
Country Of Origin | US |
Weight (kg) | 5.57 |
Please note that the item you have bought is a 115V.