-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shim Stock |
---|---|
Length Tolerance | +/-0.250" |
Material | 316 Stainless Steel |
Rockwell Hardness | B88 |
Size | 6 x 100" |
Temper | Annealed |
Tensile Strength | 80000 psi |
---|---|
Thickness | 0.381mm |
Thickness Tolerance | +/-0.0005" |
Type | Roll |
Width Tolerance | +/-0.005" |
Height (cm) | 19.56 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 32 |
HS Code | 7220120000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.52 |
Please note that the item you have bought is a 115V.