MAUDLIN PRODUCTS 316-003-6-50 Shim Roll 316 Annealed 6 x 50 Inch x 0.076mm
  • Model: 316-003-6-50
  • Item: AC2YFF
  • Cross: 2NZW7

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MAUDLIN PRODUCTS | 316-003-6-50 | AC2YFF | 2NZW7 | Shim Stock
Hover to zoom
In Stock
£21.78 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemShim Stock
    Length Tolerance+/-0.250"
    Material316 Stainless Steel
    Rockwell HardnessB88
    Size6 x 50"
    TemperAnnealed
    Tensile Strength80000 PSI
    Thickness0.076 mm
    Thickness Tolerance+/-0.0002"
    TypeRoll
    Width Tolerance+/-0.005"

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)17.02
    Ship length (cm)8.89
    Ship width (cm)8.89
    HS code7220120000
    Country of OriginUS

    Brand Overview:

    With over 70 years of experience, Maudlin manufactures a complete line of fully threaded studs, coatings, wraps and shim products, such as slotted shim stock, shim stock and shim stock assortments. Maudlin shim kits come in a sturdy metal box and are used to align and level equipment. These slotted shim kits contain a shim removal tool, dividers and a shim lock. The company also offers threaded studs used in repairing work to secure parts together. These studs are widely used in automotive, manufacturing and construction industries. Maudlin's stainless-steel wrap shields the surface of tools and provides protection from decarburisation and decolourisation during heat treatment process.

    Sent to your email in 30 min

    Model: 316-003-6-50Item: AC2YFFCross: 2NZW7