-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Kerosene Forced Air Heater |
---|---|
Air Flow | 240 cfm |
Amps AC | 1.5 |
BtuH Output | 75,000 |
Built-In Thermostat | Yes |
Cord Length | 3" |
Fuel Type | Kerosene/Diesel |
Heating Area | 1875 sq. ft. |
Height | 15" |
---|---|
Hz | 60 |
Length | 30" |
NEMA Plug Configuration | 5-15P |
Safety Features | Automatic Safety Shut-Off |
Tank Capacity | 5.0 gal. |
Voltage | 120 VAC |
Width | 12" |
Height (cm) | 42.16 |
---|---|
Length (cm) | 81.79 |
Width (cm) | 33.02 |
Country Of Origin | CN |
---|---|
Weight (kg) | 14.107 |
Please note that the item you have bought is a 115V.