-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USS Washer |
---|---|
Color | Yellow |
Finish | Yellow Zinc Plated |
Fits Bolt Sizes | 3/8" |
Hardness | Rockwell C38-C45 |
Inside Dia. | 0.438" |
Material | Steel |
---|---|
System of Measurement | Imperial |
Thickness | 0.084" |
Thickness Tolerance | -0.02" to +0.02" |
Washer O.D. | 1" |
Washer Type | USS |
Height (cm) | 24.13 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
HS Code | 7318220000 |
---|---|
Country Of Origin | US |
Weight (kg) | 22.68 |
Please note that the item you have bought is a 115V.