MASTER LOCK S297 Safety Tag, Polyolefin, Do Not Operate, 1-1/4 x 5-1/2 Inch, 100 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£57.68 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: S297

  • Item: CD3WKX

  • Cross Ref: 48XM55

Product Specifications:

ItemSafety Tag
Background ColorWhite
HeaderDanger
Height1.25"
Hole Size9/32"
Legend ColorBlack
Legend StyleText
MaterialPolyolefin
Reverse Side LegendDanger - Do Not Operate
Width5.5"

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes