MASTER LOCK 975DLHCOM Combination Padlock, Resettable Bottom-Dial Location, 2 Inch Shackle Height

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£48.04 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 975DLHCOM

  • Item: CD3HMB

  • Cross Ref: 33RL41

Product Specifications:

ItemCombination Padlock
Body MaterialBrass
Body StyleRectangular
Body Width2"
Control Key Registration RequiredNo
Dial LocationBottom
Key ControlNo
Key TypeCombination
Number of Dials4
Number of Pins0
Shackle Dia.5/16"
Shackle Height2"
Shackle MaterialHardened Steel
Shackle Width1"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes