MASTER LOCK 647D Luggage and Briefcase Padlock, 3-Dial, 15/16 Inch H x 9/16 Inch W Shackle

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£13.44 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 647D

  • Item: CD3WJK

  • Cross Ref: 4FG16

Product Specifications:

ItemLuggage and Briefcase Padlock
Body ColorBlack
Body MaterialBrass
Body StyleRectangular
Body Thickness1/2"
Body Width1.187"
Dial LocationSide
Number of Dials3
Shackle Dia.3/16"
Shackle Height15/16"
Shackle MaterialSteel
Shackle Width9/16"

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes