MASTER LOCK 179LH Combination Padlock, 2-1/4 Inch Shackle Height, Silver

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£24.29 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 179LH

  • Item: CD2UHL

  • Cross Ref: 33RL35

Product Specifications:

ItemCombination Padlock
Body ColorSilver
Body FinishLaminated
Body MaterialSteel
Body StyleRectangular
Body Width2"
Key TypeCombination
Number of Pins0
Shackle Dia.5/16"
Shackle Height2.25"
Shackle MaterialHardened Steel
Shackle Width1"

Shipping Info:

Ship weight (kg) 0.32

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes