MASTER LOCK 1175DLH Combination Padlock, Resettable Bottom-Dial Location, 2-1/16 Inch Shackle Height

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£45.33 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 9
  • Model: 1175DLH

  • Item: CD2YQU

  • Cross Ref: 6MCR1

Product Specifications:

ItemCombination Padlock
Body Height1-15/16"
Body MaterialBrass
Body StyleRectangular
Body Thickness1.25"
Body Width2.25"
Dial LocationBottom
Key ControlNo
Key TypeCombination
Number of Dials4
Shackle Dia.3/8"
Shackle Height2-1/16"
Shackle MaterialBoron Carbide
Shackle Width15/16"

Shipping Info:

Ship weight (kg) 0.41

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes