-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Blower |
---|---|
Air Volume | 47 cfm |
Amps AC | 18 |
Heating Element Material | Mica Insulated |
Power Source | Electric |
Switch Type | 3 Position Toggle |
---|---|
Temp. Settings | Fixed |
Temperature Range | 750 Degrees F |
Voltage | 120 |
Watts | 2160 |
Height (cm) | 26.16 |
---|---|
Length (cm) | 36.58 |
Width (cm) | 19.81 |
HS Code | 8419899580 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.49 |
UPC | 013161163729 |
Please note that the item you have bought is a 115V.