-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hanger Mount Vibration Isolator |
---|---|
Bushing Type | Rubber |
Capacity Range | 162 to 210 lb. |
Color Mark | Blue |
Depth | 2.5" |
Height | 4.25" |
---|---|
Isolator Type | Spring |
Max. Rod Dia. | 3/8" |
Spring Color | Blue |
Width | 2.875" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 11.43 |
HS Code | 8487900080 |
---|---|
Country Of Origin | TH |
Weight (kg) | 0.4 |
Please note that the item you have bought is a 115V.