-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Horizontal Band Saw |
---|---|
Amps AC | 6.3 |
Blade Thickness | 0.035" |
Blade Wheels Dia. | 4-3/8" |
Corded/Wireless | Corded |
Cutting Angle | 45 Degrees to 60 Degrees |
Cutting Capacity Rectangle | 12" x 17-3/4" |
Cutting Capacity Round | 13" |
Cutting Capacity Square | 12" |
HP | 3 |
Hz | 60 |
Max. Blade Length | 162" |
Max. Blade Width | 1" |
Max. Thickness of Cut | 11" |
---|---|
Min. Blade Length | 162" |
Min. Blade Width | 1" |
Miter Capacity | 45 Degrees to 60 Degrees |
Overall Depth | 90" |
Overall Height | 70" |
Overall Width | 70" |
Phase | 3 |
RPM | 1800 |
Speeds | 85 to 330 fpm |
Table Size | 12" x 14" |
Voltage | 230/460 |
Height (cm) | 177.8 |
---|---|
Length (cm) | 228.6 |
Width (cm) | 177.8 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1315.44 |
Please note that the item you have bought is a 115V.