-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Setting Tool |
---|---|
Length | 530mm |
Size | 10 |
Size | 6 |
Size | 8 |
System of Measurement | Imperial/Metric |
Thread Size | 1/4"-20 |
---|---|
Thread Size | 3/8"-16 |
Thread Size | 5/16"-18 |
Thread Type | Coarse |
Type | Lever Style |
Height (cm) | 4.06 |
---|---|
Length (cm) | 56.9 |
Width (cm) | 16.26 |
HS Code | 8205595560 |
---|---|
Country Of Origin | TW |
Weight (kg) | 2.06 |
Please note that the item you have bought is a 115V.