MARSHALLTOWN SS21 Drywall Sprayer, 2-1/8 Gallon Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£205.61 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: SS21

  • Item: CD2YPY

  • Cross Ref: 487A42

Product Specifications:

ItemDrywall Sprayer
Capacity2-1/8 gal.
ConstructionFiberglass-Reinforced Nylon
Length15
Number of Pieces4
Size15"L x 10-1/2"W x 14"H
TypeAdjustable

Product Details:

  • Characteristics: Soft Grip Handle, Trigger Lock

Shipping Info:

Ship weight (kg) 2.21

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes