MARS AIR DOORS STD260-2UA-OB Air Curtain, 12 Feet Max. Mount Ht., 68 dBA At 10 Feet, 2550 Fpm

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1510.50 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: STD260-2UA-OB

  • Item: CD3WTF

  • Cross Ref: 454N74

Product Specifications:

ItemAir Curtain
Air Velocity2550 fpm
Air Volume2700 cfm
dBA @ 10 Feet68
Depth12-11/16"
FinishGalvanized, Powder Coated
Height10-11/16"
Housing ColorBlack
Housing MaterialSteel
Hz60
Max. Amps10.2
Max. Door Width12 ft.
Max. Mounting Height12 ft.
Max. RPM1725
Motor EnclosureTotally Enclosed Air Over
Motor HP1/2
Motor TypePermanent Split Capacitor
Number of Motors2
Number of Speeds1
Phase1
RequiresHard Wiring
Voltage115
Width60"

Shipping Info:

Ship weight (kg) 27

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes